Shop STARRETT
See all product information
Create Account
Reciever
- Mfr # 1401
- Zoro # G202015212
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Brand and Series
1400 DataSure(R)
Communication Range
30 ft
Instrument Connection Type
1
For Use With
Starrett Wireless Tools and End Nodes
Compatible Software Package
Starrett DataSure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1401
- Zoro #
- G202015212
- UPC #
- 049659728613
- Country of Origin
- United States
- Item
- Reciever
- Brand and Series
- 1400 DataSure(R)
- Communication Range
- 30 ft
- Instrument Connection Type
- 1
- For Use With
- Starrett Wireless Tools and End Nodes
- Compatible Software Package
- Starrett DataSure
- Output End Connection Type
- USB
- For Instrument manufacturer Model Number
- Starrett 1403 Series End Nodes, Starrett Wireless Measuring Tools
- IP Rating
- IP67
- Transmission Protocol
- Wireless
- Compatible Output Devices
- Computer with USB Port
- Number of Channels
- 20
- Product Type
- Reciever
- Compatible Product Type
- Starrett Wireless Tools and End Nodes
Description
Reciever, Brand and Series 1400 DataSure(R), Communication Range 30 ft, Compatible Receiver Model Number Not Applicable, Compatible Transmitter Model Number Not Applicable, For Instrument manufacturer Model Number Starrett 1403 Series End Nodes, Starrett Wireless Measuring Tools, For Use With Starrett Wireless Tools and End Nodes, Number of Channels 20, Output End Connection Type USB, Transmission Protocol Wireless, Compatible Software Package Starrett DataSure, Instrument Connection Type 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.