Handheld GPS, 952, Orange/Black
- Mfr # FORG-D952
- Zoro # G3151735
product price:Â
$
2,748.99
/ea
Free Shipping & Returns
Key Features
Type
952 with 3G
Color
Orange/Black
Features
Bluetooth, Camera, GPS
Display Type
LCD
Height (In.)
7.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FORG-D952
- Zoro #
- G3151735
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Handheld GPS
- Type
- 952 with 3G
- Color
- Orange/Black
- Features
- Bluetooth, Camera, GPS
- Display Type
- LCD
- Power Source
- Battery
Dimensions
- Height (In.)
- 7.9 in
- Depth (In.)
- 1.7 in
- Width (In.)
- 3.7 in
- Overall Depth
- 1 45/64 in
- Overall Width
- 3 45/64 in
- Overall Height
- 7 29/32 in
Description
Handheld GPS, Orange/Black, Power Source Battery, Display Type LCD, Overall Height 7 29/32 in, Overall Width 3 45/64 in, Overall Depth 1 45/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.