Mop Head (Rough Surface)
- Mfr # 1591067
- Zoro # G202217371
product price:Â
$
28.49
/ea
Key Features
Width
8.25 in
Includes
2-1/4 in X 5 in Green Abrasive Pad
Length
19.50 in
Height
1.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1591067
- Zoro #
- G202217371
- UPC #
- -
- Country of Origin
- United States
- Item
- Mop Head
- Includes
- 2-1/4 in X 5 in Green Abrasive Pad
- Material
- Cotton; Polyester
Dimensions
- Width
- 8.25 in
- Length
- 19.50 in
- Height
- 1.50 in
Description
Material: Cotton | Polyester ;Length: 4" | 102 Mm ;Width: 5" | 127 Mm ;Includes: 2 1/4" X 5" Green Abrasive Pad
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.