Utility Brush
- Mfr # 4067400
- Zoro # G201260781
product price:Â
$
3.79
/ea
Sold in multiples of 12 for
$45.48
Key Features
Brush Type
Utility Brush
Handle Color
Black
Bristle Material
Nylon
Handle Material
Polypropylene
Bristle Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4067400
- Zoro #
- G201260781
- UPC #
- 085404215038
- Country of Origin
- China
Dimensions
- Bristle Length
- 1/2 in
- Overall Length (In.)
- 7 1/4 in
- Handle Length (In.)
- 5.55 in
- Brush Length (In.)
- 1 7/10 in
- Brush Width (In.)
- 12/25 in
- Handle Length
- 5 1/2 in
- Wire Rope Length
- 7 in
- Overall Width
- 1/2 in
- Overall Length
- 7 in
- Length
- 7 in
Details
- Item
- Utility Brush
- Brush Type
- Utility Brush
- Handle Color
- Black
- Bristle Material
- Nylon
- Handle Material
- Polypropylene
- Handle Type
- Polypropylene
- Color
- Black
- Bristles
- Nylon
- Dishwasher Safe
- No
- NSF Certified
- No
- Product Type
- Utility Brush
- Wire Color
- Black
Description
Utility Brush, Product Type Utility Brush, Bristle Length 1/2 in, Bristle Material Nylon, Color Black, Dishwasher Safe No, Handle Length 5 1/2 in, Handle Material Polypropylene, Overall Length 7 in, Overall Width 1/2 in, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.