Shop ZORO SELECT
See all product information
Create Account
Compression Packing Seal, 600" L
- Mfr # ZUSA-RES-29
- Zoro # G2022355
product price:Â
$
66.59
/ea
Key Features
Item - Packing Seals
Compression Packing Seal
Length
600 in
Material
Fiberglass
Color
White
Metal Detectable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-RES-29
- Zoro #
- G2022355
- UPC #
- 193005983734
- Country of Origin
- China
- Item - Packing Seals
- Compression Packing Seal
- Material
- Fiberglass
- Item
- Compression Packing Seal
- Color
- White
- Metal Detectable
- No
- Material of Construction
- Carbon Packing with Graphite (Continuous Filament)
- Maximum Temperature
- 1,380 Degrees F
- Edge Shape
- Round
- Density
- 75 lb/cu ft
- Tensile Strength
- 3,200 N/mm
- Features
- Chemical Resistant, Seals are Flexible and Conform to Uneven Surfaces, Temperature Resistant
Dimensions
- Length
- 600 in
- Thickness
- 5/8 in
- Overall Length
- 50 ft
Description
Compression Packing Seal, Thickness 5/8 in, Overall Length 50 ft, Material Fiberglass, Color White, Edge Shape Round, Minimum Temperature Not Applicable, Maximum Temperature 1,380 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Tensile Strength 3,200 N/mm, Features Chemical Resistant, Seals are Flexible and Conform to Uneven Surfaces, Temperature Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.