Flange Gasket, Full Face, 3" Pipe

  • Mfr # BULK-FG-1564
  • Zoro # G7938854
product price: 
$
8.55
/ea

Key Features

Pipe Size
3"
Outside Dia.
8-1/4"
Inside Dia.
3-1/2"
Bolt Holes
8
Material of Construction
Silicone Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1564
Zoro #
G7938854
UPC #
193005010003
Country of Origin
United States
Bolt Holes
8
Material of Construction
Silicone Rubber
Color
Red
Type
Full Face Gasket
Temp. Range (F)
-80° to 500°F
Standards
ASME B16.21, ASTM D2000 GE 607, FDA Approved, MIL-AA-59588 Type 2A and 2B
For Piping System
Food and Beverage
Binder Material
None
Hardness
Shore 60A
Market
Industrial
Item
Full Face Flange Gasket
Maximum Operating Temperature
500 Degrees F
Maximum Operating Pressure
300 psi
Metal Detectable Gasket
No
Minimum Operating Temperature
-80 Degrees F
For Fluid Type
Chemicals
For Environment
Food and Beverage
Insert Material
None
Product Type
Full-Face Gasket
For Flange ANSI Class
300
Gasket Material
Silicone
Number of Bolt Holes
8
System of Measurement
Inch
FDA Approved
Yes
Resistance Properties
Chemical-Resistant, Heat-Resistant, Water-Resistant
X-Ray Detectable
No

Dimensions

Pipe Size
3"
Outside Dia.
8-1/4"
Inside Dia.
3-1/2"
Thickness
1/16 in
Bolt Circle Dia.
7/8"
For Pipe Size
3 in
Bolt Circle Diameter
6 5/8 in
Inside Diameter
3 1/2 in
Bolt Hole Diameter
7/8 in

Description

Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 300, Binder Material None, Color Red, Inside Diameter 3 1/2 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 8 1/4 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews