Shop ERGODYNE
See all product information
Create Account
6871 Kit Black 2-Layer Liner with 2-Layer Mouthpiece
- Mfr # 16871
- Zoro # G202649356
product price:Â
$
16.99
/ea
Key Features
For Use With
Hard hats, helmets
Fits Brand
N-Ferno
Length
15.5 in
Width
25.4
Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16871
- Zoro #
- G202649356
- UPC #
- 720476000000
- Country of Origin
- India
Dimensions
- Length
- 15.5 in
- Width
- 25.4
- Height
- 0.75 in
Details
- For Use With
- Hard hats, helmets
- Fits Brand
- N-Ferno
Description
KIT INCLUDES - N-Fernor 6852 Fleece-Lined Winter Hard Hat Liner w/ Cotton Shell and N-Fernor 6870 Thermal Fleeced-Lined Mouthpiece w/ Cotton Shell 2-LAYER LINER + MOUTHPIECE - 100% cotton twill outer shell + 100% polyester fleece lining stands up to tough environments
- LIGHTWEIGHT - Fits comfortably under a helmet or hard hat without feeling too bulky
- ELASTIC FIT - Elastic gather at forehead closes the gap between liner and forehead to keep the heat in and cold out
- HOOK AND LOOP STRAPS - 4 evenly spaced straps included on the outside of the liner to attach to hard hat or helmet suspension
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.