Shop ADVANCE TABCO

WorkTable, Silver, 36inD, 36inW

  • Mfr # H2G-363
  • Zoro # G923353280

product price: 
$
946.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Frame Metal Material Gauge
12 ga
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Number of Drawers
0
Assembly
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H2G-363
Zoro #
G923353280
UPC #
747545 13448 6
Country of Origin
United States
Frame Metal Material Gauge
12 ga
Number of Drawers
0
Item
Work Table
Assembly
Unassembled
Frame Material
Steel
Top Material
Laminated Maple Wood
Unit Type
Not Expandable or Modular
For Environment
Food Industry
Foot Type
Adjustable Bullet Feet
Number of Bins
0
Number of Shelves
1
Frame Construction
Welded Only
Maximum Shelf Load Capacity
350
Overall Load Capacity
840 lb
Frame Material Finish
Galvanized
Included Components
Lower Shelf
Number of Flow Rails
0
For Location
Indoor
Portability
Stationary
NSF Certified
NSF Certified
Expandable Work Surface
No
Features
Under Shelf is Adjustable
Color
Silver
Edge Shape
Square
Standards
NSF
Wire Color
Silver

Dimensions

Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Width
36 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Work Surface Width
36 in
Overall Depth
36 in
Height Adjustment Mechanism
Adjustable Foot
Non-Metal Top Thickness
1 3/4 in
Work Surface Depth
36 in
Fits Chest Size
Under Shelf is Adjustable

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.