Shop WIDIA
See all product information
Create Account
Cutting tool
- Mfr # 6568944
- Zoro # G202670732
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Insert Size
D
Inscribed Circle
0.756 in
Insert Style
TDMX
ISO Number
TDMX19200MSM
Chip-Breaker
MS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6568944
- Zoro #
- G202670732
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- D
- Seat Size
- D
- Width
- 0.756 in
Details
- Item
- Indexable Drill Insert
- Inscribed Circle
- 0.756 in
- Insert Style
- TDMX
- ISO Number
- TDMX19200MSM
- Chip-Breaker
- MS
- Secondary Material Application ISO Code
- K, P
- Primary Material Application
- Stainless Steel, Super Alloy
- Primary Material Application ISO Code
- M, S
- Number of Cutting Edges
- 1
- Included Angle
- 140 Degrees
- Secondary Material Application
- Cast Iron, Steel
- Manufacturer Grade
- WM15PD
- Material - Machining
- Carbide
- ANSI Code
- TDMX19200MSM
- Feed Type
- High
- Coating Process
- PVD
- Finish - Machining
- AlTiN
Description
Indexable Drill Insert, Seat Size D, High, AlTiN, ANSI Code TDMX19200MSM, Coating Process PVD, Corner Radius Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.