Shop WIDIA
See all product information
Create Account
Insert, 0.5000 in, 0 Degrees
- Mfr # 3883317
- Zoro # G3928362
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Insert Size
0.5000"
Grade
WBK40U
Inscribed Circle
0.5000 in
Insert Style
None
Insert Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883317
- Zoro #
- G3928362
- UPC #
- 4021169805134
- Country of Origin
- United States
- Item
- Diamond Turning Insert
- Grade
- WBK40U
- Inscribed Circle
- 0.5000 in
- Insert Style
- None
- Insert Shape
- Round
- Coating
- Bright (Uncoated)
- Insert Material
- Carbide
- Cutting Direction
- Neutral
- Chip-Breaker
- No
- Mounting Style
- Without Fixing Hole
- Relief Angle
- 0 Degrees
- Style
- Negative
- Primary Material Application
- Cast Iron, Hardened Steel
- Primary Material Application ISO Code
- H, K
- Measurement System
- Decimal Inch
- Finish - Machining
- Bright (Uncoated)
- Coolant Fed
- Non-Coolant Through
- Cutting Application
- Turning
Dimensions
- Insert Size
- 0.5000"
- Insert Thickness
- 0.1875"
Description
Diamond Turning Insert, Inscribed Circle 0.5000 in, Bright (Uncoated)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.