Shop IFM

Patch Cable, 5 m Cable Length

  • Mfr # E11435
  • Zoro # G202747625

product price: 
$
49.95
/ea

Key Features

End 1 Connection Type
M12
End 1 Number of Pins
5
End 2 Connection Type
DIN Form B Industrial
End 2 Number of Pins
0
Jacket Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E11435
Zoro #
G202747625
UPC #
-
Country of Origin
United States
Item
Patch cable
End 1 Connection Type
M12
End 1 Number of Pins
5
End 2 Connection Type
DIN Form B Industrial
End 2 Number of Pins
0
Jacket Color
Black
Jacket Material
PUR
IP Rating
IP67
Standards
CE, DIN 43650 (EN 175301-803)
Features
Clearly Visible LED, Gold-Plated Contacts, Halogen-Free, High Protection Rating, Nickel-Plated Brass Locking, Overvoltage Protection, Reliable Connection, Silicone-Free, With Integrated Protective Circuitry
End 1 Gender and Plug End
Male Straight
End 2 Gender and Plug End
Screw Terminal
End 2 Thread
M3
End 1 Keyway
Single
End 2 Keyway
Dual
Max. Voltage
24 V AC, 24 V DC
End 1 Thread
M12
Temp. Range
-25 Degrees to 80 Degrees C
DIN Connector Type
B/Industrial
End 2 Number of Keyways
2
End 1 Number of Keyways
1
End 2 Mounting Orientation
Right Angle
Cable Jacket Material
PUR
Maximum Operating Temperature
176 Degrees F
End 1 Gender
Male
Cable Jacket Color
Black
Minimum Operating Temperature
-13 Degrees F
End 2 Gender
Female
End 1 Mounting Orientation
Straight

Description

Patch cable, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M3, End 2 Mounting Orientation Right Angle, End 2 Connection Type DIN Form B Industrial, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 5.00 mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards CE, DIN 43650 (EN 175301-803)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.