Replacement for LEITZ LIGHT SECTION MICROSCOPE
- Mfr # LIGHT SECTION MICROSCOPE LEITZ
- Zoro # G202793950
product price:Â
$
18.19
/ea
Key Features
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8
Wattage Equivalency
17.88
Voltage
6.5V
Watts
17.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LIGHT SECTION MICROSCOPE LEITZ
- Zoro #
- G202793950
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- S8
- Wattage Equivalency
- 17.88
- Voltage
- 6.5V
- Watts
- 17.88
Description
Replacement for Leitz Light Section Microscope replacement light bulb lamp 2 Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.