Headlight Assembly, 20-5500-00
- Mfr # 20-5500-00
- Zoro # G6821496
product price:Â
$
45.15
/ea
Key Features
Bulb Type
Halogen
Housing Material
Plastic
Includes
High Beam Bulb; Low Beam Bulb
Vehicle Fit
Chevrolet Tahoe (2000-2006); Chevrolet Suburban 2500 (2000-2006); Chevrolet Suburban 1500 (2000-2006); Chevrolet Silverado 3500 (2001-2002); Chevrolet Silverado 2500 HD (2001-2002); Chevrolet Silverado 2500 (1999-2002); Chevrolet Silverado 1500 HD (2001-2002); Chevrolet Silverado 1500 (1999-2002)
Position
Left
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-5500-00
- Zoro #
- G6821496
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Headlight Assembly
- Bulb Type
- Halogen
- Housing Material
- Plastic
- Includes
- High Beam Bulb; Low Beam Bulb
- Vehicle Fit
- Chevrolet Tahoe (2000-2006); Chevrolet Suburban 2500 (2000-2006); Chevrolet Suburban 1500 (2000-2006); Chevrolet Silverado 3500 (2001-2002); Chevrolet Silverado 2500 HD (2001-2002); Chevrolet Silverado 2500 (1999-2002); Chevrolet Silverado 1500 HD (2001-2002); Chevrolet Silverado 1500 (1999-2002)
- Position
- Left
- Lens Color
- Clear
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Material
- Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.