Shop GOURMETIER
See all product information
Create Account
LS840DLAB Single-Handle Pull-Out Kitchen Faucet, Antique Brass
Mfr # LS840DLAB
Zoro # G202835438
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
1
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS840DLAB
- Zoro #
- G202835438
- UPC #
- 663370725333
- Country of Origin
- China
- Finish
- Antique Brass
- Number of Handles
- 1
- Mounting Type
- Deck Mount
- Valve Type
- Ceramic Disc Cartridge
- Material
- Brass
- Features
- Includes
- Faucet; Mounting Hardware
- Color
- Antique Brass
- Weight
- 4.63
Description
This faucet boasts bold, sleek design with its cylindrical styling. The Concord single-handle pull-out kitchen faucet brings forth a contemporary twist to the popular pull-out style. These faucets are known for their extendable hose reach and two-function sprayers to help tackle tough messes. The brass construction and single handle also provide a sturdy, reliant, and easy to use fixture. Matching accessories are available for use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.