Shop KINGSTON BRASS

NB2600KL 4" Centerset Bathroom Faucet, Black Stainless Steel

  • Mfr # NB2600KL
  • Zoro # G3077736

product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Stainless Steel
Color
Black Stainless Steel
ADA Compliant
true
Features
High quality brass construction for durability and reliability, Durable washerless cartridge, 4" centerset 3 hole installation with deck plate, 3-1/2" spout height, 2" spout clearance, 4" spout reach, Retail pop up drain included
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NB2600KL
Zoro #
G3077736
UPC #
663370241253
Country of Origin
Taiwan, Province of China
Item
4" Centerset Bathroom Faucet
Finish
Black Stainless Steel
Color
Black Stainless Steel
ADA Compliant
true
Features
High quality brass construction for durability and reliability, Durable washerless cartridge, 4" centerset 3 hole installation with deck plate, 3-1/2" spout height, 2" spout clearance, 4" spout reach, Retail pop up drain included
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass;Acrylic
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
3.97
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
NBH2600KLH
Sidespray
false
Collection
Water Onyx
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Item Weight (lbs)
3.97
Installation Type
Centerset
Theme
Traditional
Cold Handle Item#
NBH2600KLC
Handle Style
Lever
Faucet Centers
4
Drain Included
Yes
Pop Up Rod Item#
NBPR950
Handles Included
true
Pullout Spray
false

Dimensions

Width
3.5
Length
6.13
Height
2.25
Item Height (Inch)
2.25
Item Width (Inch)
3.5
Max Deck Thickness
1.25
Item Length (Inch)
6.13

Description

Inspired by nature's powerful color of the black onyx stone, vivid and unique color is brought to life in this faucet's features. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Water Onyx 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium black stainless steel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Emulate the deep tones and power of the onyx stone with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.