
Bestorq Timing Belt Model 189-3M-500 - 7.44 in Outside Length - 19.69 in Top Width
Mfr # 189-3M-500
Zoro # G203623881
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
7.44 in
Height
0.09 in
Material
Fiberglass and Rubber
Number of Ribs
1
For Use With
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
189-3M-500
Zoro #
G203623881
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
7.44 in
Height
0.09 in
Top Width
19.69 in
Details
Material
Fiberglass and Rubber
Number of Ribs
1
For Use With
Heavy Duty General Application
Weight
0.2 lbs.
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 19.69 inches Material: Rubber Number of Ribs: 1 Pitch Length: 7.44inches Depth: 0.09 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.