Hex Socket Level Seal Plug

  • Mfr # 100PX01
  • Zoro # G203654403
product price: 
$
0.38
/ea
Sold in multiples of 25 for $9.50

Key Features

Fitting Thread Size 1
1/16-27
Material
Steel
Overall Length
0.25
Hex Size
0.156
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
100PX01
Zoro #
G203654403
UPC #
-
Country of Origin
United States
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.0029
Body Material
Steel
Adapter Type
Plugs

Dimensions

Fitting Thread Size 1
1/16-27
Overall Length
0.25
Hex Size
0.156
Hex Size (mm)
3.9624
Overall Length (mm)
6.35

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.