Shop GREENVIEW LYRIC
Create Account
Greenview Lyric - Lyric Fine Tunes Wild Bird Food 15 Pound - 26-47410
- Mfr # 396690
- Zoro # G203714299
product price:Â
$
79.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 396690
- Zoro #
- G203714299
- UPC #
- 88685474101
- Country of Origin
- China
Description
LYRIC FINE TUNES WILD BIRD FOOD100 percent edible, no waste mix. Finely cut for smaller beaks. Flows easy in all size feeders. Nutritious nut and kernel blend. Hand-crafted mix providing protein and energy to cardinals, robins, finches and more.
UPC : 088685474101
Size : 15 POUND
Length : 4.25
Width : 12
Height : 24.5
Product Type : Wild Bird Food - Wild Bird Food / Waste Free
Shipping Dimensions: 4.25x12x24.5
UPC : 088685474101
Size : 15 POUND
Length : 4.25
Width : 12
Height : 24.5
Product Type : Wild Bird Food - Wild Bird Food / Waste Free
Shipping Dimensions: 4.25x12x24.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.