Shop GREENVIEW LYRIC
Create Account
Lyric Black Oil Sunflower 25 Pound - 26-47281
- Mfr # 390478
- Zoro # G303714380
product price:Â
$
76.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 390478
- Zoro #
- G303714380
- UPC #
- 88685472817
- Country of Origin
- China
Description
LYRIC BLACK OIL SUNFLOWERBlack oil sunflower is a great wild bird food. Attracts many kinds of wild birds. Works well in most feeders for wild birds.
UPC : 088685472817
Size : 25 POUND
Length : 24
Width : 14.5
Height : 3
Product Type : Wild Bird Food - Wild Bird Food / Sunflower Oil
Shipping Dimensions: 24x14.5x3
UPC : 088685472817
Size : 25 POUND
Length : 24
Width : 14.5
Height : 3
Product Type : Wild Bird Food - Wild Bird Food / Sunflower Oil
Shipping Dimensions: 24x14.5x3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.