Shop PORTA-KING
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Electric Kit
- Mfr # MODKITVK1-10x20-B
- Zoro # G204067585
product price:Â
$
2,913.99
/ea
Key Features
Current
15 A
Compatible Product Type
10 ft x 20 ft Porta-King In-Plant Offices
Wire Connection Type
Screw Terminals
Light Fixture Length
4 ft
Compatible Brand and Series
Porta-King Building Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MODKITVK1-10x20-B
- Zoro #
- G204067585
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Light Fixture Length
- 4 ft
- Light Fixture Width
- 2 ft
Details
- Item
- Modular Electric Kit
- Current
- 15 A
- Compatible Product Type
- 10 ft x 20 ft Porta-King In-Plant Offices
- Wire Connection Type
- Screw Terminals
- Compatible Brand and Series
- Porta-King Building Systems
- Electrical Outlet/Cover Plate Color
- Beige
- Light Switch Color
- Beige
- Receptacle Type
- Duplex
- Pre-Wired
- No
- Includes Cover Plate
- Yes
- Accessory Availability
- Only Available with Office Purchase
- Standards
- UL Listed
- Number of Breaker Boxes
- 1
- Number of Light Switches
- 1
- Number of Outlets
- 0
- Lighting Technology
- LED
- Product Type
- Modular Wiring Kit
- Voltage
- 115 V AC
- Includes
- Electrical Schematic, Light Fixture, Modular Connections
Description
Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, LED, Electrical Outlet/Cover Plate Color Beige, Light Switch Color Beige, Includes Electrical Schematic, Light Fixture, Modular Connections, 115 V AC, Number of Fixtures Not Applicable, Current 15 A, Compatible Brand and Series Porta-King Building Systems, Standards UL Listed, Includes Cover Plate Yes, Accessory Availability Only Available with Office Purchase, Nominal Voltage 115 V AC, Pre-Wired No, Duplex, Screw Terminals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.