Shop STORM INTERFACE
See all product information
Create Account
Illuminated Keypad, 4 Key, IP65
- Mfr # 720 GFXI 4 KEY
- Zoro # G8586444
product price:Â
$
35.69
/ea
Key Features
Number of Keys
4
IP Rating
IP65
Interface
USB Illuminated Keypad
Height
3 3/4 in
Standards
BSI, EU RoHS Compliant, WEEE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720 GFXI 4 KEY
- Zoro #
- G8586444
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Illuminated Keypad
- Number of Keys
- 4
- IP Rating
- IP65
- Interface
- USB Illuminated Keypad
- Standards
- BSI, EU RoHS Compliant, WEEE
- Features
- Compatible with Storm 450i USB Encoder, Integral White LED Illumination, Tactile Keys with Snap-On Keycaps, Water Resistant
- Case Material
- Polymer
- Key Top Material
- Polymer
- Operating Temp. Range
- -4 Degrees to 140 Degrees F
- Includes
- Gasket, Legend Tile Set 'A', Set of White Tiles
- Key Layout
- Custom
- Minimum Operating Temperature
- -4 Degrees F
- Connector Type
- Square Pin
- Maximum Operating Temperature
- 60 Degrees F
- Resistance Properties
- UV Resistant, Water Resistant
Dimensions
- Height
- 3 3/4 in
- Cutout Width
- 1 in
- Depth
- 1/2 in
- Cutout Height
- 2 1/2 in
- Width
- 1 1/4 in
- Overall Depth
- 5/8 in
- Overall Height
- 3 3/4 in
- Overall Width
- 1 1/4 in
- Fits Chest Size
- Compatible with Storm 450i USB Encoder, Integral White LED Illumination, Tactile Keys with Snap-On Keycaps, Water Resistant
Description
Illuminated Keypad, Connector Type Square Pin, Key Layout Custom, Number of Keys 4, Overall Depth 5/8 in, Overall Height 3 3/4 in, Overall Width 1 1/4 in, Case Material Polymer, Cutout Height 2 1/2 in, Cutout Width 1 in, Features Compatible with Storm 450i USB Encoder, Integral White LED Illumination, Tactile Keys with Snap-On Keycaps, Water Resistant, Includes Gasket, Legend Tile Set 'A', Set of White Tiles, IP Rating IP65, Key Top Material Polymer, Maximum Operating Temperature 60 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.