Shop DEWALT

20V MAX* 1 IN. Cordless PEX EXPANDER (TOOL KIT)

  • Mfr # DCE400D2
  • Zoro # G2043139

product price: 
$
569.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Cordless Tool Battery Type
Li-Ion
Tool Weight
4 lb
Corded/Cordless
Cordless
For Cable Size
1/2 in
Tool Length
6 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCE400D2
Zoro #
G2043139
UPC #
885911522212
Country of Origin
China

Dimensions

For Cable Size
1/2 in
Tool Length
6 3/4 in
Minimum Compatible Tube Size
1/2 in
Expansion Head Sizes Included
1/2 in, 3/4 in, 1 in
Maximum Compatible Tube Size
1 in
Overall Length
4.88 in
Wire Rope Length
4.88 in
Length
4.88 in
For Tube Size - Minimum
1/2 in
For Tube Size - Maximum
1 in
Fits Chest Size
Automatic Rotating Head Action for Even Pipe Expansion, LED Work Light, Dual-Sided Ladder and Belt Hook, Expands 3/8 in to 1 in Pex Type-A Tubing, Right Angle Design for Use in Tight Spaces

Details

Item
Cordless Expansion Tool Kit
Cordless Tool Battery Type
Li-Ion
Tool Weight
4 lb
Corded/Cordless
Cordless
Includes
1 in, 1/2 in, Charger, Expansion Heads: 3/4 in, Grease, Kit Box
For Use With
Pipe 1/2 in to 1 in
Features
Automatic Rotating Head Action for Even Pipe Expansion, LED Work Light, Dual-Sided Ladder and Belt Hook, Expands 3/8 in to 1 in Pex Type-A Tubing, Right Angle Design for Use in Tight Spaces
Battery Capacity
2 Ah
Corded/Banded
Cordless
Voltage
20 V DC
Includes Charger
Yes
Battery Platform
20V MAX*
Handle Type
Pistol Grip
Includes Batteries
Yes
Power Source
Cordless
Included Charger Part Number
40CA31
Cordless Tool Kit Contents
(1) Bare Tool, Charger, (2) Batteries
Number of Batteries Included
2
Tool Series
20V MAX*
Includes Battery
Battery Included

Description

The DEWALT DCE400D2 20V MAX* 1 in. Cordless PEX Expander is a battery-powered tool rated for use with PEX Type-A tubing from 3/8 in. to 1 in. diameter. With its cordless operation and ergonomic pistol grip, this expander is suitable for use in tight or dimly lit spaces, providing flexibility and convenience on the jobsite.


Key Features of the DEWALT DCE400D2 Cordless PEX Expander:

  • Automatic Rotating Head: Features an automatic rotating head intended to assist with expansion of PEX tubing.

  • Cordless Power: Operates on the DEWALT 20V MAX Li-Ion platform; includes two batteries and charger.

  • Expansion Range: Rated for use with PEX Type-A tubing ranging from 3/8 in. up to 1 in.; compatible with pipe sizes from 1/2 in. to 1 in.

  • Included Expansion Heads: Includes expansion heads for 1/2 in., 3/4 in., and 1 in. tube sizes.

  • LED Work Light: Integrated LED work light helps illuminate work areas where visibility may be limited.

  • Pistol Grip Handle & Rubber Overmold: Features a pistol grip handle and rubber overmold for comfort during extended use.

  • Dual-Sided Hang/Belt Hook: Dual-sided hang/belt hook allows convenient storage or carrying around the jobsite.

  • Kit Contents: Includes bare tool, (2) batteries, charger (part number 40CA31), three expansion heads, grease, and kit box for organized transport and storage.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.