Shop SPER SCIENTIFIC
See all product information
Create Account
Memory Timer w/ Earphone
- Mfr # 810029A
- Zoro # G205256858
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
4 in
Length
2 in
Height (In.)
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 810029A
- Zoro #
- G205256858
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 4 in
- Length
- 2 in
- Height (In.)
- 4 in
Description
A unique timer which allows the timing of a subject without disturbing it. For captive and field research, or in classrooms. Hands free operation allows for freedom of movement. The alarm is audible only through a headphone. The alarm can be set for repetitive intervals of every 0.25 second to every hour. Two 1/100th second displays. Counts up or down to 10 hours. Ideal for multiple and simultaneous processes. In stopwatch mode current lap time shown in upper display, cumulative total in lower one. Memory stores last 8 lap times so there is no need to look away from a test to make notes. In timer mode upper display shows original setting while lower one counts down. Warning alarm sounds at 30 seconds before time elapses and when time has elapsed. Countdown cycles repeat upon completion. 30 second shuttle timer for use during timeouts. Lap counter shows number of laps (up to 99) in stopwatch mode and number of cycles repeated in timer mode. Pacesetter function can be set to beep continually from every 0.25 second to every 30 seconds. Shock resistant, superb hand grip. Includes earpiece and battery.
Dimensions: 3 1/2 x 2 1/4 x 3/4 Inches Weight: 2.6 Ounces Range: 10 Hours Resolution: 1/100 Seconds Count Up: Yes Count Down: DownIncludes: Button Cell Battery, (CR2032), RPI #700211Shipping Weight: 0.25 lbs
Shipping Dimensions: 4.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Dimensions: 3 1/2 x 2 1/4 x 3/4 Inches Weight: 2.6 Ounces Range: 10 Hours Resolution: 1/100 Seconds Count Up: Yes Count Down: DownIncludes: Button Cell Battery, (CR2032), RPI #700211Shipping Weight: 0.25 lbs
Shipping Dimensions: 4.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.