Stopwatch, Water Resistant, 3.6 in dia.
- Mfr # SW-700-NIST
- Zoro # G123785331
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Alarm Type
Audible, Visual
Features
48 in Nylon Lanyard, Average Lap Recall, Backlit LCD Display, Calendar Mode, Lap Counter, Programmable Alarm, Silent Operation Option, Stopwatch Chronograph
Maximum Temperature Measured
122 Degrees F
Timer Modes
Elapsed Timer, Split Time
Minimum Temperature Measured
23 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW-700-NIST
- Zoro #
- G123785331
- UPC #
- 800837003201
- Country of Origin
- China
- Item
- Stopwatch
- Alarm Type
- Audible, Visual
- Features
- 48 in Nylon Lanyard, Average Lap Recall, Backlit LCD Display, Calendar Mode, Lap Counter, Programmable Alarm, Silent Operation Option, Stopwatch Chronograph
- Maximum Temperature Measured
- 122 Degrees F
- Timer Modes
- Elapsed Timer, Split Time
- Minimum Temperature Measured
- 23 Degrees F
- Resistance Properties
- Water Resistant
- Count Direction
- Count Down, Count Up
- Maximum Time Capacity
- 9 hrs, 59 minutes, 59 seconds
- Display Parameters
- Calendar/Date, Clock, Humidity, Temperature, Timer
- Programmability
- Programmable
- Digital Display Screen Type
- LCD with Backlight
- Accuracy
- +/-3 Seconds Per Day
- Calibration Certificate Included
- Traceable with Data
Dimensions
- Digit Height - Minimum
- 0.2 in
- Overall Diameter
- 3.6 in
- Digit Height - Maximum
- 0.35 in
- Display Size
- 1.5 in
- Lanyard Length
- 48 in
Description
Stopwatch, Accuracy +/-3 Seconds Per Day, Features 48 in Nylon Lanyard, Average Lap Recall, Backlit LCD Display, Calendar Mode, Lap Counter, Programmable Alarm, Silent Operation Option, Stopwatch Chronograph, Count Direction Count Down, Count Up, Digital Display Screen Type LCD with Backlight, Maximum Time Capacity 9 hrs, 59 minutes, 59 seconds, Alarm Type Audible, Visual, Resistance Properties Water Resistant, Maximum Temperature Measured 122 Degrees F, Minimum Temperature Measured 23 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.