Shop CRAFTSMAN
See all product information
Create Account
Groove Joint Plier Set, Flat Jaw, 10" L
- Mfr # CMHT82547
- Zoro # G205302029
product price:Â
$
19.98
/ea
Sold in multiples of 4 for
$79.92
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
10 in
Insulated
No
Tether Ready
No
Jaw Shape
Flat
Non-Sparking
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT82547
- Zoro #
- G205302029
- UPC #
- 885911578066
- Country of Origin
- China
- Item
- Groove Joint Plier Set
- Insulated
- No
- Tether Ready
- No
- Jaw Shape
- Flat
- Non-Sparking
- No
- Adjustment Mechanism
- Groove Joint
- Jaw Texture
- Cross-Hatch
- Maximum Jaw Opening
- 1 1/4 in
- Plier Types
- Tongue & Groove Pliers
- Plier Type
- Tongue & Groove Pliers
Description
Groove Joint Plier Set, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Cross-Hatch, Jaw Shape Flat, Overall Length 10 in, Maximum Jaw Opening 1 1/4 in, Non-Sparking No, Insulated No, Tether Ready No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.