PLIERS
- Mfr # CMHT82625
- Zoro # G523523915
product price:Â
$
344.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
(2) Slip Joint Pliers, (3) Groove Joint Pliers, (3) Lineman's Pliers, (3) Locking Pliers, (3) Long Nose Pliers, (4) Diagonal Pliers, (4) Fixed Snap Ring Set, Locking Oil Filter Pliers, Needle Nose Pliers, Wire Stripper
Features
Adjustable Jaw
Plier Material
Plastic, Steel
Number of Pliers
25
For Maximum Outside Diameter
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT82625
- Zoro #
- G523523915
- UPC #
- 0885911755153
- Country of Origin
- China
Dimensions
- For Maximum Outside Diameter
- 4 1/2 in
- Overall Length
- 32 in
- Wire Rope Length
- 32 in
- Length
- 32 in
- Fits Chest Size
- Adjustable Jaw
Details
- Includes
- (2) Slip Joint Pliers, (3) Groove Joint Pliers, (3) Lineman's Pliers, (3) Locking Pliers, (3) Long Nose Pliers, (4) Diagonal Pliers, (4) Fixed Snap Ring Set, Locking Oil Filter Pliers, Needle Nose Pliers, Wire Stripper
- Features
- Adjustable Jaw
- Plier Material
- Plastic, Steel
- Number of Pliers
- 25
- Grip Material
- Bi-Material
- Item
- Plier Set
- Steel Type
- Alloy Steel
- Insulated
- No
- For Use With
- Engine Oil Filters
- Nose Shape
- Long, Needle
- Plier Types
- Diagonal Plies, Fixed Snap Ring Set, Groove Joint Plier, Lineman's Plier, Locking Oil Filter Plier, Locking Plier, Long Nose Plier, Needle Nose Plier, Slip Joint Plier, Wire Stripper
- Compatible Product Type
- Engine Oil Filters
Description
Plier Set, Insulated No, Number of Pliers 25, Plier Types Diagonal Plies, Fixed Snap Ring Set, Groove Joint Plier, Lineman's Plier, Locking Oil Filter Plier, Locking Plier, Long Nose Plier, Needle Nose Plier, Slip Joint Plier, Wire Stripper, Features Adjustable Jaw, For Maximum Outside Diameter 4 1/2 in, For Use With Engine Oil Filters, Grip Material Bi-Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.