Shop VISUAL WORKPLACE
See all product information
Create Account
Electrical Attachment
- Mfr # 66-3133-PP
- Zoro # G205716314
product price:Â
$
16.39
/ea
Key Features
Sign Material
Polyethylene Plastic
Voltage
125V
Size
24inx24in
Application
Facility Floors, Parking Lots,Wood, Concrete, Metal, Plastic
Product Type
Projector Power Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-3133-PP
- Zoro #
- G205716314
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrical Attachment
- Sign Material
- Polyethylene Plastic
- Voltage
- 125V
- Application
- Facility Floors, Parking Lots,Wood, Concrete, Metal, Plastic
- Product Type
- Projector Power Plug
- Input Voltage
- 125 V
Dimensions
- Size
- 24inx24in
Description
Electrical Attachment, Voltage 125 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.