Shop LYNDEX-NIKKEN
See all product information
Create Account
Collet, 100TG, 12mm
- Mfr # 100-212
- Zoro # G2057216
product price:Â
$
42.15
/ea
Key Features
Collet Series
TG100
Range
0" to 1/64"
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100-212
- Zoro #
- G2057216
- UPC #
- -
- Country of Origin
- India
- Item
- Collet
- Collet Series
- TG100
- Range
- 0" to 1/64"
- Coolant Through
- No
- For Use With
- Collet Chucks
- Coolant Fed
- Non-Coolant Through
- Face Shape
- Round
- Collet Type
- Standard
- Taper Angle
- 8 Degrees
- Measurement System
- Metric
- Number of Slots
- 4
- Compatible with Product Type
- TG Collet Chucks
- Material
- Low-Carbon Steel
- Compatible Collet Chuck
- TG Collet Chucks
- Finish
- Chrome-Plated
- T.I.R. Tolerance
- 0.0002 in
- Bore Shape
- Round
- Standards
- AT3
- Torque - Maximum
- 75 ft-lb
- Collapse Range - Maximum
- 12 mm
- Shell Material
- Low-Carbon Steel
- Compatible Product Type
- Collet Chucks
- Traction Material
- Low-Carbon Steel
Dimensions
- Size
- 12.00mm
- Max. Bore Dia.
- 1.1210 in
- Head Dia.
- 1.2780 in
- Max. Body Dia.
- 12.00mm
- Overall Length
- 2,386 in
- Outside Diameter - Maximum
- 1.278 in
- Wire Rope Length
- 2,386 in
- Length
- 2,386 in
- Bottle Size
- 12.00mm
- Size - Alpha
- 12.00mm
- Container Size
- 12.00mm
Description
Collet, TG100, Round, Overall Length 2,386 in, AT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.