Shop TRIPLETT

MultifunctionEnvMeter, Blk/Rd, 3,837fpm

  • Mfr # EM300
  • Zoro # G205952705

product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-3% FS
Includes
(3) AAA Batteries, Type K Temperature Bead Probe, Wrist Strap
Data Hold
Yes
Data Logging
No
Light Level Accuracy
+/-5%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EM300
Zoro #
G205952705
UPC #
614395003210
Country of Origin
Taiwan, Province of China
Item
Multifunction Environment Meter
Air Velocity Accuracy
+/-3% FS
Includes
(3) AAA Batteries, Type K Temperature Bead Probe, Wrist Strap
Data Hold
Yes
Data Logging
No
Light Level Accuracy
+/-5%
Humidity Accuracy
+/-4%
Response Time
1 sec
Dew Point Range
13.5 Degrees to 120 Degrees F
Application
Professional and Home Use Measurement of 8 Indoor/Outdoor Environmental Categories
Standards
CE Certified, RoHS Compliant
Battery Type
(3) AAA Batteries
Humidity Resolution
0.1 %
Air Velocity Range
80 to 3,837 fpm
Includes Probes
Yes
Includes Batteries
Yes
Housing Material
Plastic
Display Screen Type
Backlit LCD
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Meter Type
Environmental Meter
IP/NEMA Rating
No
Low Battery Indicator
Yes
Series
EM Series
Light Level Range
0 to 1,860 fc
Light Level Display Units
fc
Data Update Frequency
1 sec
Properties Measured
Air Flow, Air Temperature, Air Velocity, Dew Point, Heat Index, Humidity, Light Level, Type K Temperature, Wet Bulb, Wind Chill
Battery Run Time
300 hr
Housing Color
Black/Red
Surface Temperature Range
-50 to 1300 Degrees C, -58 to 2372 Degrees F
Wi-Fi Compatible
No
Sensor Material
Plastic/Metal
Ambient Temperature Accuracy
+/-1.8 Degrees F
Ambient Temperature Range
-58 Degrees to 2372 Degrees F
Includes Case
No
Air Velocity Display Units
ft/m, km/h, knots, m/s, mph
Auto Shut-Off
Yes
Temperature Resolution
0.1 Degrees F
Air Velocity Resolution
1 fpm
Light Level Resolution
0.1 fc
Backlit Screen
Yes
Bluetooth Enabled
No
Environmental Sensor Type
Humidity Sensor
Dew Point Accuracy
Calculated
Immersion Temperature Range
-50 to 1300 Degrees C, -58 to 2372 Degrees F
Air Velocity Measured - Maximum
3,837 fpm
Humidity Measurement - Maximum
95 %
Temperature Accuracy
+/-1.8 Degrees F
Air Velocity Measured - Minimum
80 fpm
Dew Point Temperature Measurement - Maximum
120 Degrees F
Ambient Temperature Measurement - Minimum
-58 Degrees F
Light Level Measured - Maximum
1,860 fc
Humidity Measurement - Minimum
10 %
IP Rating
Not Rated
Number of Batteries Required
3
NEMA Enclosure Rating
Not Rated
Light Level Measured - Minimum
0 fc
Ambient Temperature Measurement - Maximum
2,372 Degrees F
Dew Point Temperature Measurement - Minimum
13.5 Degrees F
Includes Low Battery Indicator
Low Battery Indicator

Dimensions

Overall Width
1.8 in
Overall Depth
1.2 in
Overall Height
4.47 in
Manufacturer Warranty Length
1 yr
Battery Size
AAA

Description

Multifunction Environment Meter, Environmental Sensor Type Humidity Sensor, Air Velocity Range 80 to 3,837 fpm, Series EM Series, Dew Point Range 13.5 Degrees to 120 Degrees F, Immersion Temperature Range -50 to 1300 Degrees C, -58 to 2372 Degrees F, Meter Type Environmental Meter, Surface Temperature Range -50 to 1300 Degrees C, -58 to 2372 Degrees F, Humidity Range 10 Percent to 95 Percent, Air Velocity Accuracy +/-3 Percent FS, Battery Type (3) AAA Batteries, Housing Color Black/Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.