Shop TRIPLETT

Airflow Meter, USB, Backlit LCD

  • Mfr # DPR400
  • Zoro # G609676269

product price: 
$
505.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-2.5%
Includes
(2) Connection Hoses, Battery, Carrying Case, Pitot Tube
Data Hold
Yes
Auto Power Off
Yes
Display
Backlit LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DPR400
Zoro #
G609676269
UPC #
614395005122
Country of Origin
China

Dimensions

Cord Length
2.8 ft
Probe Size
0.2 in dia (Inner), 0.4 in dia (Outer)

Details

Item
Airflow Meter
Air Velocity Accuracy
+/-2.5%
Includes
(2) Connection Hoses, Battery, Carrying Case, Pitot Tube
Data Hold
Yes
Auto Power Off
Yes
Display
Backlit LCD
Data Logging
Yes
Resolution
0.0001 cfm, 0.0001 psi, 0.001 cmm, 0.01 in H2O, 0.01 m/s, 0.01 mbar, 0.01 mph, 0.1 km/h, 0.1 knots, 0.1 mm H2O, 1 ft/min, 1 Pa
Sensing Method
Pitot Tube
Humidity Sensing
No
Power Source
9 V Battery
Special Features
Duct Shape and Parameter Settings, Low Battery Indicator, Zero Display Adjust
Temp. Accuracy
+/-2 Degrees F
Velocity (KPH)
3.6 to 288 kph
Temp. Range
32 Degrees to 122 Degrees F
Storage Capacity
99 Readings
Air Volume
0 to 99.999 cfm
Velocity (MPH)
2.24 to 178.66 mph
Velocity (MPS)
1 to 80 mps
Calibration Certificate
No
Velocity (FPM)
200 to 15,733 fpm
Velocity (Knots)
2 to 154.6 knots
Power Source - TS Only
9 V Battery
Power Source - old
9 V Battery

Description

Airflow Meter, Includes (2) Connection Hoses, Battery, Carrying Case, Pitot Tube, Sensing Method Pitot Tube, Data Logging Yes, Power Source 9 V Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.