Shop MASTER PNEUMATIC
See all product information
Create Account
MODULAR FILTER 1/8
- Mfr # BF10-1
- Zoro # G205967488
product price:Â
$
48.59
/ea
Key Features
Bowl Material
Metal
Drain Type
Manual
Max. Incoming Pressure - Air Treatment
200 psi
Connection Size - Air Treatment
1/8" NPTF
Filter Rating
5 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BF10-1
- Zoro #
- G205967488
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size - Air Treatment
- 1/8" NPTF
Details
- Bowl Material
- Metal
- Drain Type
- Manual
- Max. Incoming Pressure - Air Treatment
- 200 psi
- Filter Rating
- 5 micron