Shop ZORO SELECT
See all product information
Create Account
Tee, Brass, Comp7/8", Comp7/8", Comp7/8"
- Mfr # 700064-14
- Zoro # G2062308
product price:Â
$
63.69
/ea
Key Features
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Tee
Tube Size
7/8 in
Max. Pressure
120 psi
Basic Pipe Fitting Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 700064-14
- Zoro #
- G2062308
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tube Size
- 7/8 in
- Compression Thread Size
- 1-1/4-12
- Overall Length
- 3 1/4 in
- Thread Size A
- 1 1/4-12
- Fitting Side C Tube Outer Diameter
- 7/8 in
- Fitting Side A Tube Outer Diameter
- 7/8 in
- Fitting Side B Tube Outer Diameter
- 7/8 in
- Fitting Side 2 Tube Outer Diameter
- 7/8 in
- Thread Size 1
- 1 1/4"-12
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Fitting Side 3 Tube Outer Diameter
- 7/8 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Compression Tee Fitting, Application Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Side C Tube Outer Diameter 7/8 in, Thread Size A 1 1/4-12, System of Measurement Imperial, Compatible Fitting Brands Not Applicable, Material Grade Not Applicable, Maximum Operating Pressure 120 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.