Shop TRITAN
See all product information
Create Account
Roller Chain, Series 120, Offset Link
- Mfr # 120-1 OSL
- Zoro # G2062980
product price:Â
$
16.29
/ea
Key Features
Roller Chain Link Type
Riveted
Chain Link Material
Heat Treated Carbon Steel
Number of Strands
Single
Tensile Strength
35138 Lbs
Temp. Range
0 to +350° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120-1 OSL
- Zoro #
- G2062980
- UPC #
- 888569069153
- Country of Origin
- China
Details
- Roller Chain Link Type
- Riveted
- Chain Link Material
- Heat Treated Carbon Steel
- Number of Strands
- Single
- Item
- Roller Chain
- Tensile Strength
- 35138 Lbs
- Temp. Range
- 0 to +350° F
- Lubrication
- Light Oil Preservative
Description
Roller Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.