Roller Chain, Cottered Pin, 15/32" Dia.
- Mfr # 12B-1 CL
- Zoro # G2063166
product price:Â
$
1.99
/ea
Key Features
Roller Chain Link Type
Riveted
Chain Link Material
Heat Treated Carbon Steel
Number of Strands
1
Pitch
3/4 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12B-1 CL
- Zoro #
- G2063166
- UPC #
- 888569067661
- Country of Origin
- China
- Roller Chain Link Type
- Riveted
- Chain Link Material
- Heat Treated Carbon Steel
- Number of Strands
- 1
- Item
- Roller Chain
- Pitch
- 3/4 in
- Finish
- Plain
- Temp. Range
- 0 to +350° F
- Tensile Strength
- 7239 Lbs
- Lubrication
- Light Oil Preservative
- Material
- Steel
- Link Type
- Connecting
- Chain Number
- 12B
- Standards
- ANSI B29.1, DIN8196, JIS1801
- Application
- Mechanical Drives
- Chain Construction
- Cottered Pin
- Shell Material
- Steel
Dimensions
- Plate Thickness
- 5/64 in
- Plate Height
- 57/64 in, 61/64 in
- Pin Outside Diameter
- 7/32 in
- Roller Diameter
- 15/32 in
- Chain Overall Width
- 63/64 in
Description
Roller Chain, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 63/64 in, Chain Number 12B, Roller Diameter 15/32 in, Pitch 3/4 in, Link Type Connecting, Number of Strands 1, Application Mechanical Drives, Pin Outside Diameter 7/32 in, Plate Height 57/64 in, 61/64 in, Plate Thickness 5/64 in, Standards ANSI B29.1, DIN8196, JIS1801
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.