Shop MASTER LOCK
See all product information
Create Account
No 8127TRI Cable Lock Keyed Alike 6'L Keyed Cable Bike lock, PK4
- Mfr # 8127TRI
- Zoro # G206382266
product price:Ā
$
339.99
/pk of 4, $85.00/ea
Free Shipping & Returns
Key Features
Cable Length
6 ft
Cable Diameter
5/16 in
Color
Blue, Green, Red
Key Type
Keyed Alike
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8127TRI
- Zoro #
- G206382266
- UPC #
- 71649228759
- Country of Origin
- China
- Color
- Blue, Green, Red
- Key Type
- Keyed Alike
Dimensions
- Cable Length
- 6 ft
- Cable Diameter
- 5/16 in
Description
MASTER LOCKĀ® NO. 8127TRI CABLE LOCK 3-PACK KEYED ALIKE 6'L KEYED CABLE BIKE LOCK PRODUCT FEATURES:
- KEYED ALIKE - SAME KEY OPENS ALL THREE LOCKS COLORFUL CABLES FOR EASY IDENTIFICATION 6' (1.8M) LONG X 5/16" (8MM) DIAMETER SELF-COILING BRAIDED STEEL CABLE FOR STRONG CUT RESISTANCE PROTECTIVE VINYL COATING HELPS PREVENT SCRATCHING BEST USED FOR:
- BICYCLES AUTOMOTIVE & TOWING
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.