Shop HARRIS

Regulator

  • Mfr # 743250000C
  • Zoro # G206600742

product price: 
$
540.99
/ea
Free Shipping & Returns

Key Features

Body Material
316L Stainless Steel
Seal Material
PTFE
Application
Corrosive Gas, High Purity Gas
Standards
CGA E-4
Inlet Connection Gender
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
743250000C
Zoro #
G206600742
UPC #
725636337695
Country of Origin
United States
Item
High Purity Gas Regulator
Body Material
316L Stainless Steel
Seal Material
PTFE
Application
Corrosive Gas, High Purity Gas
Standards
CGA E-4
Inlet Connection Gender
Female
Maximum Gauge Outlet Pressure
400 psig
Outlet Connection Type
FNPT
Features
1-11/16 in-316L Stainless Steel Diaphragm Eliminates Contamination from Diffusion or Outgassing, Designed to 1 x 10-9 cc/sec inboard Helium Leak Rate to Maintain Gas Purity Levels, One-Piece Encapsulated Seat Design with 10 micron Sintered Internal Filter to Protect the PTFE Teflon(R) Seat from Particulate Contamination
Compatible Gas Type
Ammonia, Chlorine, Hydrogen Chloride, Hydrogen Sulfide, Nitrogen Dioxide, Sulfur Dioxide
Inlet Pressure (Maximum)
3,000 psig
Diaphragm Material
Stainless Steel
Control Type
Knob
Bonnet Material
Chrome Plated Brass
Number of Stages
Single Stage
Filter Material
316 Stainless Steel
Flow Coefficient
0.08
Regulator Series
HP743
Seat Material
PTFE
Outlet Connection Gender
Female
Manufacturer Part Number
743250000C
Outlet Pressure (Maximum)
250 psig
Outlet Pressure (Minimum)
0 psig
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Gas Purity Rating
99.9999 %
Maximum Inlet Pressure
3,000 psig
Inlet Connection Type
NPT

Dimensions

Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in
Gauge Diameter
2 in
Fits Chest Size
1-11/16 in-316L Stainless Steel Diaphragm Eliminates Contamination from Diffusion or Outgassing, Designed to 1 x 10-9 cc/sec inboard Helium Leak Rate to Maintain Gas Purity Levels, One-Piece Encapsulated Seat Design with 10 micron Sintered Internal Filter to Protect the PTFE Teflon(R) Seat from Particulate Contamination

Description

High Purity Gas Regulator, Mounting Type Pipeline, Number of Stages Single Stage, Compatible Gas Type Ammonia, Chlorine, Hydrogen Chloride, Hydrogen Sulfide, Nitrogen Dioxide, Sulfur Dioxide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 250 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type FNPT, Gas Purity Rating 99.9999 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.