Sensor Valve, Mechanical, 3/2 NC, NPTF Threading

  • Mfr # 338-D15-9A5TF
  • Zoro # G206693188
product price: 
$
149.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPTF Threading
Valve Design
3/2 NC
Max. Pressure
10 bar
Type
Mechanical
Min. Temp. - Valves
0°C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
338-D15-9A5TF
Zoro #
G206693188
UPC #
-
Country of Origin
Italy

Details

Connection Type
NPTF Threading
Valve Design
3/2 NC
Max. Pressure
10 bar
Type
Mechanical
Min. Temp. - Valves
0°C
Max. Operating Temp.
50 Degrees C
Flow
700

Description

The CAMOZZI 338-D15-9A5TF is a mechanical sensor valve with a 3/2 normally closed design. It is used in fluid or air handling systems that require a threaded connection and specified pressure and temperature ranges.

Key Features:

  • Connection Type: NPTF thread.
  • Valve Type: Mechanical sensor valve.
  • Valve Design: 3/2 normally closed.
  • Flow Rate: 700.
  • Maximum Pressure: 10 bar.
  • Operating Temperature Range: 0°C to 50°C.

Ratings & reviews