Compressor, 230V, 1-Phase
- Mfr # CRPQ-045E-PFV-970
- Zoro # G2073537
product price:Â
$
3,812.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Carrier
Voltage
200V AC, 208 to 230V AC
Phase
Single
Frequency
60/50 Hz
For Use With Mfr. Model Number
38EH-060-330
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRPQ-045E-PFV-970
- Zoro #
- G2073537
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Carrier
- Voltage
- 200V AC, 208 to 230V AC
- Phase
- Single
- Frequency
- 60/50 Hz
- Item
- Air Conditioner Compressor
- For Use With Mfr. Model Number
- 38EH-060-330
- Product Type
- Air Conditioner Compressor
- Cooling Capacity
- 54,500 BtuH
- Application Temperature
- Air Conditioning
- Compressor Protection
- Hermetic
- Discharge Line Connection Type
- Sweat
- A2L Compatibility
- Not A2L Compatible
- Discharge Line Connection Gender
- Female
- Suction Line Connection Type
- Sweat
- Compressor Type
- Reciprocating
- Suction Line Connection Gender
- Female
- For Refrigerant Type
- R-22, R-407C, R-502
- For Potential Relay - Manufacturer Model Number
- 38EH-060-330
- For Lubricant Type
- Polyol Ester
Dimensions
- Suction Line Connection Size
- 7/8 in
- Discharge Line Connection Size
- 1/2 in
Description
Air Conditioner Compressor, Voltage 200V AC, 208 to 230V AC, Single Phase
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.