Shop BELL & GOSSETT

Circulating Pump, NotApplicable, 115VAC

  • Mfr # 60B0B1000
  • Zoro # G207481418

product price: 
$
338.99
/ea
Free Shipping & Returns

Key Features

Minimum Media Temperature
14 Degrees F
Maximum Flow Rate @ 10 Feet of Head
15 gpm
Face to Face Dimension
3 3/4 in
Number of Speeds
Variable
Pump Housing Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60B0B1000
Zoro #
G207481418
UPC #
-
Country of Origin
Hungary
Item
ECM Circulating Pump
Minimum Media Temperature
14 Degrees F
Maximum Flow Rate @ 10 Feet of Head
15 gpm
Number of Speeds
Variable
Pump Housing Material
Cast Iron
Connection Type
Flange
Compatible Media Type
Water
Flange or Union Included
Yes
Includes
Check Valve, Insulation Shell
Maximum Flow Rate @ 20 Feet of Head
8 gpm
Electronic Communication Type
WiFi
Pump Type
Energy Efficient, Multi-Speed
Series Family
Ecocirc
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Nameplate Voltage
115V AC
Maximum Media Temperature
230 Degrees F
Maximum Feet of Head
20 ft
Series
Ecocirc 20-18
Phase
Single
Maximum Flow Rate @ 5 Feet of Head
17 gpm
For Use With Potable Systems
Yes
Maximum Flow Rate @ 15 Feet of Head
12 gpm
Media Temperature - Minimum
14 Degrees F
Flow Rate - Maximum
18 gpm
Pump Casing Material
Cast Iron
Media Temperature - Maximum
230 Degrees F
Includes Volute
Volute Included
Connection Standard
Flange
Feet of Head - Maximum
20 ft
Includes Flange
Flange Included
For Low Lead Compliance Level
CE
Connectivity
Wi-Fi
Mounting Orientation
Horizontal, Vertical
Standards
CSA Certified, UL Listed
Operating Pressure - Maximum
145 psi
Includes Check Valve
Check Valve Included

Dimensions

Face to Face Dimension
3 3/4 in
Manufacturer Warranty Length
2 yr
Overall Height
6.38 in
Compatible Intake Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Overall Length
4.29 in
Overall Width
5.9 in
For Inlet Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Wire Rope Length
4.29 in
Length
4.29 in
Manufacturers Warranty Length
2 yr

Description

ECM Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 3 3/4 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower Not Applicable, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 15 gpm, Maximum Flow Rate @ 15 Feet of Head 12 gpm, Nameplate Voltage 115V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Multi-Speed, Series Family Ecocirc

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.