Shop DICOR CORP
Create Account
533RM6 6 In. X 25 Ft. Epdm Rubber Roof Repair Membrane
- Mfr # D6J-533RM6
- Zoro # G504064598
product price:Â
$
159.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D6J-533RM6
- Zoro #
- G504064598
- UPC #
- 747925320584
- Country of Origin
- China
Description
Features
- Type - EPDM Rubber Roof Repair Membrane
- Rubber Roof Repair Membranes are self-adhesive strips of EPDM rubber that repairs tears, is highly resistant to deterioration and has superior water resistance.
- The rubber roof repair membrane resists tearing and abrasion, is tolerant of temperature extremes, displays superior water resistance and is highly resistant to deterioration. Plus, it contains no asphalt, solvent of VOCs, making it environmentally friendly. or use on - EPDM, rubber, TPO, metal and fiberglass
- Size - 6 in. x 25 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.