Shop KLEIN TOOLS
See all product information
Create Account
Cold Chisel, 7/8
- Mfr # 66145
- Zoro # G207669175
product price:Â
$
15.75
/ea
Key Features
Length
8"
Material
Heat-treated, high-carbon steel
Features
Corrosion-resistant black finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66145
- Zoro #
- G207669175
- UPC #
- 092644661457
- Country of Origin
- United States
Dimensions
- Length
- 8"
Details
- Item
- 7/8" (22 mm) Cold Chisel
- Material
- Heat-treated, high-carbon steel
- Features
- Corrosion-resistant black finish
Description
Cold Chisel, 7/8
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.