50 pk. BX5 Razor Blades, SK2 Steel, Heavy Duty, 50PK
- Mfr # W7507
- Zoro # G623310828
product price:Â
$
25.99
/pk of 50, $0.52/ea
Key Features
Material
Steel
Blade Material
Steel
Color
Black
Blade Design
Standard
Retractable Blade
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7507
- Zoro #
- G623310828
- UPC #
- 39564117824
- Country of Origin
- China
Details
- Item
- Razor Blades-Bx5
- Material
- Steel
- Blade Material
- Steel
- Color
- Black
- Blade Design
- Standard
- Retractable Blade
- No
- Flexible
- No
Description
The Performance Tool W7507 BX5 Razor Blades are a great value with 50 pieces in the pack. Made from high-quality SK2 steel, they last up to 5 times longer than standard steel blades, making them a cost-effective choice for frequent users. These blades are precision honed to a razor edge for even the toughest cutting jobs and can cut through tough materials like carpet, rubber, or plastic. Designed to fit standard razor scrapers, they are versatile and heavy-duty, withstanding the rigors of frequent use. These blades are an indispensable tool in any workshop or garage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.