Blower, 480 cfm, 115V, 1200/1400 rpm
- Mfr # 50769-D500
- Zoro # G2076809
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Fasco
Voltage
115V AC
Phase
Single
Hz
50/60 Hz
Standards
CSA, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50769-D500
- Zoro #
- G2076809
- UPC #
- -
- Country of Origin
- Mexico
- Fits Brand
- Fasco
- Voltage
- 115V AC
- Phase
- Single
- Item
- Direct Drive Blower Motor
- Hz
- 50/60 Hz
- Standards
- CSA, UL Listed
- Product Type
- Direct Drive Blower Motor
- No. of Speeds
- 2
- Motor Thermal Protection
- Auto
- Motor Bearings
- Sleeve
- Max. Ambient Temp.
- 40 Degrees C
- Motor Design
- Shaded Pole
- Nameplate RPM
- 1,545
- Voltage Compatibility
- 115V AC
- Motor Enclosure Design
- Open Air-Over
- Ins. Class
- A
- Ambient Temperature - Maximum
- 40 Degrees C
- Insulation Class
- A
- Weight
- 13.2 lb
- Motor Enclosure Type
- Open Air Over
- Nameplate Voltage @ 50 Hz
- 115V AC
- Bearing Type
- Sleeve
- Number of Speeds
- 2
Dimensions
- Body Dia.
- 4 3/8 in
- Body Diameter
- 4.4 in
Description
Single Phase, Motor Design Shaded Pole, Nameplate RPM 1,545, No. of Speeds 2, Voltage 115V AC, 50/60 Hz Hz, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air Over
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.