Shop ASAHI

Electric 2-Way Ball Valve, 3/4", PVC

  • Mfr # 2905007
  • Zoro # G6160957

product price: 
$
1,135.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Body Material
PVC
Connectoin Type
FLANGED
Body Style
2-Way
Body Seal Material
FKM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2905007
Zoro #
G6160957
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Overall Length
6.37 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Wire Rope Length
6.37 in
Length
6.37 in

Details

Body Material
PVC
Connectoin Type
FLANGED
Body Style
2-Way
Body Seal Material
FKM
Ball Material
PVC
Temp. Range
32 Degrees to 120 Degrees F
Mount
Direct
Ball Valve Product Group
Actuated
Voltage
120V AC
Port
Full
Standards
CE, RoHS Compliant, UL 508
Number of Bolt Holes
0
Valve Structure
3-Piece
Ball Valve Basic Body Material
Plastic
Stem Material
PVC
Max. Pressure
230 psi CWP
Item
Electrically Actuated Two-Way Ball Valve
Seat Material
PTFE
Stem Type
1-Piece Stem
Connection Type
Socket
Seal Material
FKM
Special Features
Actuator Compatible
Operating Temperature - Minimum
32 Degrees F
Actuator Enclosure Material
Nylon
Connection Type - Side 1
Socket
Valve Ways
2-Way
Connection Type - Side 2
Socket
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
Maximum Pressure - Combustible Gas
Not Rated
For Media
Water
Actuator Ambient Temperature - Maximum
150 Degrees F
Maximum Pressure - Operating
230 psi
NSF Certifications for Food and Drinking Water
NSF 61
Valve Construction
Three-Piece
Actuator Cycle Time - 90 Degrees
5 sec
Actuator Operation
90 Degrees
Actuator Series
94
Manufacturer Warranty
3 yr
Maximum Current
0.8 A
Ball Port Style
Full Port
3-A Standard Compliance
Not Rated
Actuator Motor Type
Reversing
NEMA Enclosure Rating
4X
Actuator Electrical Entry
1/2 in NPT Conduit
Actuator Maximum Torque
300 in-lb
Operating Temperature - Maximum
120 Degrees F
Valve Series
Type 21

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 230 psi, Actuator Operation 90 Degrees , Seat Material PTFE, Seal Material FKM, Voltage 120V AC, Actuator Cycle Time - 90 Degrees 5 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection, Connection Type - Side 1 Socket, Body Material PVC, Connection Type - Side 2 Socket, Valve Ways 2-Way

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.