Shop GROTE

Composite Lamp, Rectangular, Incandescent

  • Mfr # 64611
  • Zoro # G2077442

product price: 
$
42.95
/ea

Key Features

Lighting Technology
Incandescent
Includes
Mounting Hardware
Type
Flood
Current Rating
3.9A
Mounting - Vehicle Lighting
Bracket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
64611
Zoro #
G2077442
UPC #
089373010540
Country of Origin
United States
Lighting Technology
Incandescent
Includes
Mounting Hardware
Type
Flood
Current Rating
3.9A
Mounting - Vehicle Lighting
Bracket
Lens Shape - Vehicle Lighting
Rectangular
Material
DURAMOLD(TM)/Glass
Post
12 mm x 28mm
Volt Bulb
12
Shape
Rectangle
Mounting Type
Side or Top
Sub-Category
Vehicle Work Lights
Item
Vehicle Work Light
Wiring Connection - Vehicle Lighting
Hardwired
Termination Type
Hardwired
Lamp Type
Incandescent
Color
Clear
Lighting Technology - Vehicle Lighting
Incandescent
Housing Material
Nylon
Voltage
12V DC
Lens Material
Glass
Housing Color
Black
Electrical Connection
Blunt Cut Wires
Vehicle Class
3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Includes Electrical Connection
Electrical Connection Included
Mount Type
Pedestal
Installation Type
Removable
Head Shape
Rectangular
Current
3.9 A
Beam Type
Flood
Mount Style
Recessed
Compatible Vehicle Type
Universal
Operating Voltage
12V DC

Description

Vehicle Work Light, IP Rating Not Applicable, Beam Type Flood, Overall Depth 5 5/8 in, Installation Type Removable, Mount Type Pedestal, Operating Voltage 12V DC, Lighting Technology Incandescent, Overall Diameter Not Applicable, Overall Height 5 in, Head Shape Rectangular, Overall Width 3 1/2 in, Electrical Connection Blunt Cut Wires, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Not Applicable, Includes Electrical Connection Electrical Connection Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.