Fixture, Outdoor Wall, 1L, 60W, T9, Medium Base, 120V, Incandescent, Housing Finish: Aged Bronze
- Mfr # 60/6511
- Zoro # G1235177
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Watts
60W
Housing Color
Clear
Finish
Aged Bronze
Fixture Voltage
120V
Fixture Width
7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60/6511
- Zoro #
- G1235177
- UPC #
- 045923665110
- Country of Origin
- China
- Item
- Fixture,Outdoor Wall,1L,60W,T9,Medium Ba
- Watts
- 60W
- Housing Color
- Clear
- Finish
- Aged Bronze
- Fixture Voltage
- 120V
- Housing Material
- Glass
Dimensions
- Fixture Width
- 7"
- Fixture Height
- 15-1/2"
- Fixture Length
- 8"
Description
Fixture,Outdoor Wall,1L,60W,T9,Medium Ba
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.