Shop LENNOX
See all product information
Create Account
Inducer Draft Assembly
- Mfr # 19J04
- Zoro # G2078699
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Lennox
Frequency
60 Hz
For Use With Mfr. Model Number
LF24-150S-1
For Use With
LF24-150S-1
Type
Shaded Pole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19J04
- Zoro #
- G2078699
- UPC #
- -
- Country of Origin
- Mexico
- Fits Brand
- Lennox
- Frequency
- 60 Hz
- Item
- Induced Draft Blower
- For Use With Mfr. Model Number
- LF24-150S-1
- For Use With
- LF24-150S-1
- Type
- Shaded Pole
- Hz
- 60 Hz
- HP
- 1/65 HP
- Product Type
- Induced Draft Blower
- Nameplate Voltage
- 120V AC
- Maximum Motor Horsepower
- 1/65 hp
- Blower Type
- Induced Draft Blower
- Motor Type
- Shaded Pole
- Maximum Motor Speed
- 3,000 RPM
- Includes Motor
- Yes
- Compatible with Brand
- Lennox
- Compatible Product Type
- LF24-150S-1
Description
Induced Draft Blower, Compatible with Brand Lennox, Nameplate Voltage 120V AC, Frequency 60 Hz, Motor Type Shaded Pole, Maximum Motor Speed 3,000 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.