Shop BANJO

Electric 2-Way Ball Valve, 1", 316 SS

  • Mfr # MEVX100
  • Zoro # G2478118

product price: 
$
396.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass-Filled Polypropylene
Included Mounting
Base Pad
Valve Body Style
Straight
Fail Safe Position
Fail Last
Connection Size - Side 2
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MEVX100
Zoro #
G2478118
UPC #
-
Country of Origin
United States
Item
Electrically Actuated Two-Way Ball Valve
Body Material
Glass-Filled Polypropylene
Included Mounting
Base Pad
Valve Body Style
Straight
Fail Safe Position
Fail Last
Actuator Features
Internally Fused/Automatic Reset, Position Indicator
Seat Material
PTFE
Valve Construction
One-Piece
Actuator Operation
90 Degrees
IP Rating
IP68
Actuator Duty Cycle
100 %
For Media
Corrosive Chemicals, Water
Valve Deactivated State
Normally Closed (NC)
Operating Temperature - Maximum
150 Degrees F
Stem Material
316 Stainless Steel
Ball Port Style
Full Port
Stem Type
1-Piece Stem
Maximum Operating Pressure Differential
300 psi
Connection Type - Side 2
Manifold Flange
Maximum Pressure - Combustible Gas
Not Rated
Actuator Motor Type
Reversing
Connection Type - Side 1
Manifold Flange
Ball Material
316 Stainless Steel
3-A Standard Compliance
Not Rated
Valve Ways
2-Way
Actuator Cycle Time - 90 Degrees
0.75 sec
NEMA Enclosure Rating
6P
Seal Material
FKM
Maximum Pressure - Operating
300 psi
Operating Temperature - Minimum
0 Degrees F
Voltage
12V DC

Dimensions

Connection Size - Side 2
1 in
Overall Length
3.59 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Wire Rope Length
3.59 in
Length
3.59 in

Description

Electrically Actuated Two-Way Ball Valve, Ball Material 316 Stainless Steel, Nominal Valve Size 1 in, Maximum Pressure - Operating 300 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 12V DC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 0.75 sec, Valve Construction One-Piece, Actuator Features Internally Fused/Automatic Reset, Position Indicator, Connection Type - Side 1 Manifold Flange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.