Shop MCDONNELL & MILLER
See all product information
Create Account
Level Pressure Control
- Mfr # 157S-RB-MD
- Zoro # G2081779
product price:Â
$
2,111.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Mcdonnell and Miller
Application
Boilers
For Use With Mfr. Model Number
176601
Standards
CSA, FM, UL Listed
Product Type
Level Control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157S-RB-MD
- Zoro #
- G2081779
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Mcdonnell and Miller
- Application
- Boilers
- Item
- Level Pressure Control
- For Use With Mfr. Model Number
- 176601
- Standards
- CSA, FM, UL Listed
- Product Type
- Level Control
- Process Connection Type
- BSPT
- Inlet Pressure - Maximum
- 150 psi
- Feed Choices
- LWCO Mode
- Functions
- High Alarm, Low Alarm, Low Water Cut-Off
Description
Level Pressure Control, Application Boilers, Feed Choices LWCO Mode, Functions High Alarm, Low Alarm, Low Water Cut-Off, Inlet Pressure - Maximum 150 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.