Level Control, 193A, 135 ohm
- Mfr # 193-A-7B
- Zoro # G2082092
product price:Â
$
3,728.99
/ea
Key Features
Fits Brand
Mcdonnell and Miller
Application
Boilers
Voltage
120V AC, 240V AC
For Use With Mfr. Model Number
164500
Standards
CSA, FM, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 193-A-7B
- Zoro #
- G2082092
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Process Connection Size
- 1 in
- Housing Width
- 13 in
- Housing Height
- 20 1/2 in
- Housing Depth
- 6 3/4 in
Details
- Fits Brand
- Mcdonnell and Miller
- Application
- Boilers
- Voltage
- 120V AC, 240V AC
- Item
- Level Control
- For Use With Mfr. Model Number
- 164500
- Standards
- CSA, FM, UL Listed
- Product Type
- Level Control
- Feed Choices
- LWCO Mode
- Process Connection Type
- NPT
- Functions
- Low Water Cut-Off
- Inlet Pressure - Maximum
- 150 psi
- Outlet Pressure - Maximum
- 150 psi
- Power Consumption
- 345 VA
Description
Level Control, Application Boilers, Feed Choices LWCO Mode, Functions Low Water Cut-Off, Housing Depth 6 3/4 in, Housing Height 20 1/2 in, Housing Width 13 in, Inlet Pressure - Maximum 150 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.